Beli ssr omron di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON I/O Solid State Relay G3r-I/ODeskripsi:I/O solid state relay that can be mounted on the OMRON G70A I/O terminal with the same shape as the SSR type G2R-1-S power relay with plug-in terminals. Lineup of input modules and output modules. Tu; V-certified products are also available (-UTU type) .atribut:
- Type: Solid state/relay
- OMRON Ssr G3PA-220B-VD-X DC5-24 BY OMZatribut:
- Family Type: G3PA
- Product Code: G3PA4007E
- OMRON SSR G3PE TypeDeskripsi:Surge voltage tolerance of output circuit is improved by compact, slim-type surge path function integrated with radiator . UL, CSA, EN standard (Tü; V certification) acquired.atribut:
- Type: Solid State Relay
- Insulation Method: Photo triac coupler
- Family Type: G3PE
- Ambient Operating Humidity (%RH): 45 to 85
- Ambient Operating Temperature (°C): -30 to 80
- Impact Resistance (m/s²): 294
- Power On / Off: 10 or less
- Rated Voltage (V): 12 to 24 DC
- Storage Temperature Range (°C): -30 to +100
- Fotek Single Phase Solid State Module SSR-DA Seriesatribut:
- Control Method: Zero Cross
- Response Time (m/s): 8.3
- Input Immunity (KV): 2
- Isolation Strength (KVrms): 4
- Housing Material: ABS
- THK Rod-end PHS Type (Left-hand Thread Type)Deskripsi:The structure is made of a special alloy that is well-fitted between the colored chromate-treated steel holder and the hard chrome-plated spherical inner ring, providing high rigidity and high wear resistance. Grease can be applied to the sliding surface from the Grease nipple.atribut:
- JIS Class: JIS Class 2
- Material: Holder: S35C (colored chromate treatment) Spherical inner ring: SUJ2 HRC58 or higher (hard chrome plating treatment) Bush: Special copper alloy
- Type: Left-hand thread type
- OMRON Solid State Relay G3NA (Relai Keadaan Padat)Deskripsi:It is a compact shape with built-in equipment and has a unified mounting pitch. It has a built-in varistor (excluding G3NA-D210B-UTU) and has an excellent effect of absorbing external surges. Operation can be confirmed by the operation indicator light. With protective cover for safety. Obtained UL/CSA standard and EN standard (T? V certification) as standard.
- THK Rod-end PHS Type (Right-hand Thread Type)Deskripsi:The structure is made of a special alloy that is well-fitted between the colored chromate-treated steel holder and the hard chrome-plated spherical inner ring, providing high rigidity and high wear resistance. Grease can be applied to the sliding surface from the Grease nipple.atribut:
- JIS Class: JIS Class 2
- Material: Holder: S35C (colored chromate treatment) Spherical inner ring: SUJ2 HRC58 or higher (hard chrome plating/treatment) Bush: Special copper alloy
- Type: Right-hand thread type, Female thread type
- Faber Castell Correction Tape Mini (Tipex Kertas)Deskripsi:Mini Correction Tape Pink Barrel :-Paket unik dan elegan dari Faber-Castell dengan warna sama. Cocok untuk kamu yang pengen alat tulisnya memiliki warna senada.Detail Produk :-Bballpoint pen Faber-Castell- Correction Pen Faber-Castell- Textliner Faber-Castell
- IDEC Slim Relay 1-Pole (Relay Tipis)atribut:
- Number of Poles: 1
- OMRON I/O Solid State Relay G3TADeskripsi:The I/O solid state relay input module and output module that can be mounted on the OMRON G7TC I/O relay terminal are available in multiple input/output types. Can be used with the P7TF I/O terminal. Can be mixed with G7T I/O relay. SSR operation can be checked with the operation indicator.atribut:
- Insulation Resistance (MΩ): 100 or more (with DC500V mega)
- Type: Solid state/relay
- Ambient Relative Humidity (RH): 45 to 85
- OMRON Power Solid State Relay G3PA (Relai Keadaan Padat)Deskripsi:Ultra compact slim type with integrated radiator. DIN rail mounting is possible as well as screw mounting. The connection terminal can be easily attached tightly and can be applied to three-phase loads. In the unlikely event that the power element breaks, the power element can be replaced by the cartridge method. Obtained EN, IEC, VDE, UL, CSA standards. * This product has surface mount components. Be careful not to give stress such as twisting and shock to the board.atribut:
- Type: Solid state/relay
- OMRON Ssr G3PA-240B-VD DC5-24 BY OMZatribut:
- Family Type: G3PA
- Product Code: G3PA4002D
- OMRON Solid State Relay G3CNDeskripsi:Low-cost printed circuit board mounting type. SSR for FA equipment that requires high reliability. Input 3 to 28 VDC, output 75 to 264 VAC. Wide range of input DC3 ~ 28V, output DC3 ~ 52.8V. Available output load is 2A and 3A. The flat or vertical shape can be selected. RoHS compliant.atribut:
- Type: Solid state/relay
- Ambient Relative Humidity (RH): 45 to 85
- Insulation Resistance (MΩ): 100 or more (with DC500V mega)
- Leakage Current (mA): 5 or less (at 50 VDC)
- Operating Ambient Temperature (°C): -30 to +80 (with no icing or condensation)
- Operation Indicator Lamp: None
- Return Voltage (V): DC1 or more
- Storage Temperature Range (°C): -30 to +100 (with no icing or condensation)
- Terminal Shape: Printed circuit board terminal
- OMRON Control Relay G2R-1-SN DC24S BY OMBatribut:
- Family Type: G2RNS
- Product Code: G2RN8781H
- IDEC Push Button Switch Plain (Saklar Tekan)atribut:
- Protection Structure: IP 65 (IEC 60529)
- Motion: momentary
- Uticon Power Socket Grounded (Stop Kontak Arde)Deskripsi:Stop Kontak Arde tanpa kabel, dilengkapi dengan grounding terminal untuk keamanan
Daftar Harga ssr omron Terbaru October 2026
| OMRON I/O Solid State Relay G3r-I/O | Rp449.900 |
| OMRON Ssr G3PA-220B-VD-X DC5-24 BY OMZ | Rp1.099.900 |
| OMRON SSR G3PE Type | Rp909.900 |
| Fotek Single Phase Solid State Module SSR-DA Series | Rp109.900 |
| THK Rod-end PHS Type (Left-hand Thread Type) | Rp239.900 |
| OMRON Solid State Relay G3NA (Relai Keadaan Padat) | Rp969.900 |
| THK Rod-end PHS Type (Right-hand Thread Type) | Rp239.900 |
| Faber Castell Correction Tape Mini (Tipex Kertas) | Rp10.900 |
| IDEC Slim Relay 1-Pole (Relay Tipis) | Rp139.900 |
| OMRON I/O Solid State Relay G3TA | Rp359.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)























































































































































/diP106591486-1.jpg)
/e5P105954509-1.jpg)
/dxP106591501-1.jpg)
/lgP107440772-1.jpg)
/8oP103211312-1.jpg)

/m7P105942799-1.jpg)



/apP105420385-1.jpg)

/2iP108202090-1.jpg)
/adP105409373-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)